Magliner® Standard Aluminum Hand Truck - Stair Climber, Solid Wheels

Lightweight high-strength aluminum construction.
  • 8" rubber wheels roll easily over all types of surfaces.
  • 14 x 7 1/2" aluminum nose plate.
  • 48" high with continuous handle.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2661 500 8" Solid Rubber 14 x 7 1/2" 23 $345 $331  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 17 1/4 x 48"
  • Axle (Diameter): 5/8"
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227 kg500 lbs.
WHEEL TYPE203 mm 8"
NOSE PLATE36 x 19 cm14 x 7 1/2"
WEIGHT10 kg23 lbs.
PARTS:
  • H-1054-ANOSE Nose Plate for Magliner® Standard Aluminum Hand Truck - 14 x 7 1/2"
  • H-1054-HRDWR Axle Wheel Hardware Kit for Magliner® Standard Aluminum Hand Trucks
  • H-1054HANDLE Curved Handle for Magliner® Standard Aluminum Hand Trucks
  • H-1383 Stair Climber for Magliner® Aluminum Hand Trucks
  • H-3378 Magliner® Solid Rubber Wheel - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 09:06:46 PM; CNWEB3