Rubbermaid® Standard Tilt Truck - 1⁄2 Cubic Yard

Strong and dependable. The choice for warehouse and manufacturing facilities.
  • Holds more than a 55 gallon can.
  • Leakproof polyethylene body supported by tubular steel frame.
  • Easy-to-clean interior. Won't dent or corrode.
  • Made of FDA compliant resins.
  • Balanced design allows for easy dumping by one person.
  • 2 large rubber wheels, 2 swivel – Inset to protect walls.
  • Includes steel side rails for extra support.
  • Optional Hinged Lid available.
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2639 Standard Wood, Strapping,
Heavy Corrugated
1/2 850 10" 61 x 28 x 39" 77 $1,494 $1,453  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 50 7/8 x 23" (L x W)
    • Height (At Tallest Point): 30 1/2"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
MODEL NUMBER:
  • Rubbermaid®: FG130500BLA
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.4 cu. M1/2 cu. yd.
CAPACITY386 kg850 lbs.
WHEEL SIZE25 cm10"
OVERALL DIM L x W x H155 x 71 x 99 cm61 x 28 x 39"
WEIGHT35 kg77 lbs.
ACCESSORIES:
  • H-1108L-BL Rubbermaid® 1/2 Cubic Yard Tilt Truck Lid - Black
PARTS:
  • H-2639-WHEEL Wheel for 1/2 Cu. Yd. Standard Tilt Trucks - 10 x 2 1/8"
  • H-3098-SWVL Rubber Caster for 1/2 Cu. Yd. Heavy Duty Tilt Trucks - Swivel, 3 1/2 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:42:09 AM; CNWEB5