Wooden Counter Brush - 8"

Clean counters and workbenches.
  • Sweeps up extra-fine dust and dirt.
  • Non-scratching.
MODEL
NO.
DESCRIPTION HANDLE BRUSH
WIDTH
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
H-2509 Extra-Fine Horsehair Wooden 8" $24 $23 $22  ADD
DIMENSIONS:
  • Block Width: 1 3/4"
  • Length:
    • Overall: 13 1/2"
    • Bristles: 2 1/4"
    • Handle: 5 1/2"
SPECIFICATIONSMETRICIMPERIAL
BRUSH WIDTH20 cm8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/09/2026 01:53:22 PM; CNWEB26