Rubbermaid® 32 Gallon Brute® Trash Can Funnel Lid

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-2098 32 Gallon 5 x 22" 2 $85 $81 $77  ADD
DIMENSIONS
  • Outside (Actual): 5 x 22 3/8" (H x Diam)
  • Opening Diameter: 7" 
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 60° C (-20° to 140° F)
COMPATIBILITY:
  • Also Works with:
    • H-3687 32 Gallon Uline Trash Can
    • S-9945 55 Gallon Plastic Drums
COLOR:
  • Lighter than the gray Brute® Containers.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D127 mm x 56 cm5 x 22"
WEIGHT907 g2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 02:34:34 PM; CNWEB25