Dock Bumper - Vertical, 11 x 4 x 20"

Protect your dock from damage.
  • Absorb impact from large, heavy vehicles.
  • Super-tough truck tire material.
  • Vertical dock bumper.
  • Easy to install. Concrete Installation Kit sold separately.

    Dock, Truck & Dock Bumper
* Width is the horizontal distance between bolt holes.
MODEL
NO.
DESCRIPTION SIZE *
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
2 4+
H-2054 Vertical Bumpers 11 x 4 x 20" 42 $166 $159  ADD
DIMENSIONS:
  • Bolt Holes: 7/8 x 7/8"
  • Vertical Distance Between Bolt Holes (Center):
    • Between Top and Bottom: 16"
    • Between Top or Bottom & Nearest Middle Hole: 6"
    • Between Middle Holes: 4"
INSTALLATION:
  • Bolts not included.
  • Two H-2121 Concrete Installation Kits needed.
    • Install anchors into wall.
    • Mount Dock Bumper and secure with the washer and nut.
MATERIAL:
  • Bias-ply bus & truck tires
SPECIFICATIONS:
  • Impact Rating: Absorbs up to 80% of impact force.
SPECIFICATIONSMETRICIMPERIAL
SIZE* W x D x H28 x 10 x 51 cm11 x 4 x 20"
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-2121 Concrete Installation Kit for Safety Guards
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:56:48 PM; CNWEB23