Uline Manual Bottom Stapler

Save time by pre-closing the bottoms of your cartons.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1980 Uline Manual 275 lb. 200 79 $1,070 $1,035  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Staple Post: 39" tall
  • Maximum Working:
    • Depth: 11 13/16"
    • Height: 36 5/8"
COMPATIBILITY:
  • 5/8" staples are for single wall boxes only.
  • 3/4" staples are for single or double wall boxes.
INCLUDES:
  • (3) Allen wrenches
  • (2) Bolts/Locknuts
  • (1) Staple puller
SPECIFICATIONSMETRICIMPERIAL
BOX125 kg275 lb.
WEIGHT36 kg79 lbs.
PARTS:
  • H-1027-032 Guide Bolt for Carton Staplers
  • H-1027-035 Roller for Uline Pneumatic Stick Carton Staplers
  • H-1027-1041 Lock Nut for Uline Pneumatic Stick Carton Staplers - 4mm
  • H-1027-40016 Spring Pin for Carton Staplers
  • H-1027-HDBLT Hex Socket Head Bolt for Pneumatic Stick Carton Staplers - 4 x 9mm
  • H-1980-08 Shaft C for Uline Manual Bottom Stapler
  • H-1980-09 Driver for Uline Manual Bottom Stapler
  • H-1980-10 Driver Seat Spring for Uline Manual Bottom Stapler
  • H-1980-11 Spring Shaft for Uline Manual Bottom Stapler
  • H-1980-16 Cover A for Uline Manual Bottom Stapler
  • H-1980-20 Magazine Unit for Uline Manual Bottom Stapler
  • H-1980-26 Pusher for Uline Manual Bottom Stapler
  • H-1980-28 Spring for Uline Manual Bottom Stapler
  • H-1980-507 E-Ring for Uline Manual Bottom Stapler
  • H-1980-508 Hex Socket Head Bolt for Uline Manual Bottom Stapler - M5 x 0.8-10
  • H-1980-511 Hex Socket Head Bolt for Uline Manual Bottom Stapler - M5 x 0.8-8
  • H-1980-513 Counter Sunk Head Screw for Uline Manual Bottom Stapler - 4 x 2mm
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 12:03:38 PM; CNWEB23