Rubbermaid® Tilt Truck Recycling Container - 1⁄2 Cubic Yard

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • Large capacity.
  • Easy to maneuver.
  • Optional Hinged Lid available.
MODEL
NO.
DESCRIPTION CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1862 Tilt Truck 1/2 850 10" 61 x 28 x 39" 77 $1,483 $1,442  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 50 7/8 x 23" (L x W)
    • Height (At Tallest Point): 30 1/2"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
USAGE:
  • Cannot be used with a forklift.
MODEL NUMBER:
  • Rubbermaid®: FG130573BLUE
MATERIAL:
  • Truck: MDPE (Medium Density Polyethylene)
  • Wheels: Rubber
  • Recycled Content (Post-consumer): 20%
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Recycling logos are hot stamped.
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CUBIC CAPACITY0.4 cu. M1/2 cu. yd.
WEIGHT CAPACITY386 kg850 lbs.
WHEEL SIZE25 cm10"
OVERALL DIM L x W x H155 x 71 x 99 cm61 x 28 x 39"
WEIGHT35 kg77 lbs.
ACCESSORIES:
  • H-1108L-BL Rubbermaid® 1/2 Cubic Yard Tilt Truck Lid - Black
PARTS:
  • H-2639-WHEEL Wheel for 1/2 Cu. Yd. Standard Tilt Trucks - 10 x 2 1/8"
  • H-3098-SWVL Rubber Caster for 1/2 Cu. Yd. Heavy Duty Tilt Trucks - Swivel, 3 1/2 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:42:09 AM; CNWEB3