Standard Hardwood Rubber End Dolly - 4" Casters, 750 lb Capacity

The everyday dolly. Recommended for offices, schools and commercial movers.
  • Rubber ends are nonslip for heavier items like filing cabinets.
  • Four 4" rubber swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-1792 Rubber 30 x 18" 4" Rubber 750 16 $82 $75  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Height:
    • Deck Bottom: 4 3/4"
    • Deck Top: 5 1/2"
    • Raised End: 6 3/4"
  • Boards:
    • Rubber Capped: 18 x 2 3/4 x 1 1/8" (Not including rubber)
    • Non-rubber Capped: 30 x 3 1/4 x 3/4"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W76 x 46 cm30 x 18"
WHEEL TYPE102 mm Rubber4" Rubber
LOAD CAPACITY340 kg750 lbs.
WEIGHT7 kg16 lbs.
PARTS:
  • H-1792-CASTR Rubber Caster for Hardwood Dollies - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:37:01 AM; CNWEB5