Collapsible Wire Container - 48 x 40 x 36 1⁄2"

Store and quickly identify large, bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • 4-way forklift access.

    Collapsible Wire Containers
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1614 No Casters 48 x 40 x 36 1/2" 4,000 lbs. 155 lbs. $478 $471 $465  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Length- Foot to Foot): 49.83"
  • Inside: 46 x 38 x 30"
  • Fold-Down Gate: 48.2 x 14" (L x H)
  • Mesh Pattern: 2"
  • Distance Between Feet:
    • Length Side: 43 1/2"
    • Width Side: 30 1/2"
  • Collapsed Height: 9"
MATERIAL:
  • Wire: 3 gauge
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • S-25644 Totes shown in container in catalog photo.
    • Compatible Round Trip Totes:
Model #Size (Outside Top)Qty
S-1267615.2 x 10.9 x 9.7"30 totes
S-2058821.8 x 15.2 x 9.3"15 totes
S-2564421.8 x 15.4 x 12.3"10 totes
S-974526.9 x 16.9 x 12.5"6 totes
S-974623.9 x 19.6 x 12.6"4 totes
S-2058927.9 x 20.6 x 15.25"4 totes
S-1267730 x 22 x 20 1/2"2 totes
CAPACITY:
  • Stacking Height (4):
    • Max Load Weight: 16,000 lbs
    • Do not exceed 4,000 lbs per level.
  • Weight capacity is based on evenly distributed loads.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM L x W x H122 x 102 x 93 cm48 x 40 x 36 1/2"
WEIGHT CAPACITY1,814 kg4,000 lbs.
SHIPPING WEIGHT70 kg155 lbs.
ACCESSORIES:
  • H-7371 Phenolic Caster Set for Collapsible Wire Containers
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 04:37:20 AM; CNWEB23