Solid Top Hardwood Dolly - 30 x 18", 3" Casters

Solid top supports heavy or small loads. Thick 7/8" hardwood carries cartons, boxes or crates.
  • Bolts sunk below surface to prevent scuffing.
  • Swivel casters safe for wood, tile and linoleum.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-1543 Wood 30 x 18" 3" Rubber 900 20 $81 $76  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Deck Height:
    • Bottom: 3 5/8"
    • Top: 5 3/8"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W76 x 46 cm30 x 18"
WHEEL TYPE76 mm Rubber3" Rubber
LOAD CAPACITY408 kg900 lbs.
WEIGHT9 kg20 lbs.
PARTS:
  • H-1543-3CAST Rubber Caster for Hardwood and Solid Top Dollies - 3 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:52:47 PM; CNWEB26