Aluminum Dock Plate - 48 x 60"

NOT FOR FORKLIFT USE

Safely bridge the gap between your dock and
trucks or trailers.
  • Gradual 11° bend keeps edges flush with dock.
  • Aluminum diamond dock plate is skid resistant in all kinds of weather.
  • 11" safety legs secure plate between dock and trailer.
  • Portable. Hand holes for easy moving.
  • For hand, platform or pallet trucks only.

    Dock, Truck, & Dock Plate
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1539 48 x 60" 1,656 118 7" $1,574  ADD
  *Capacity = Combined weight of max pallet load and hand truck.
**Vertical distance between dock floor and truck bed.

Drop ships in 1 day from Toronto
DIMENSIONS:
  • Lip (Length): 11"
THICKNESS:
  • 3/8"
COMPATIBILITY:
  • Dock Plate width should exceed pallet or vehicle width by 12 - 18".
SPECIFICATIONS:
  • Meets OSHA 1910.30
    • End-user responsible for determining OHSA 1910.26 compliance based on their usage.
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE W x L122 x 152 cm48 x 60"
CAPACITY*751 kg1,656 lbs.
WEIGHT54 kg118 lbs.
HEIGHT DIFFERENTIAL**18 cm7"
PARTS:
  • H-1839-LEG Safety Leg for Aluminum Dock Boards and Plates - 11"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/10/2026 04:40:15 AM; CNWEB6