Kihlberg Pneumatic Stick Stapler - 5⁄8 & 3⁄4"

Use one hand for fast, easy operation. Moderate use. Seal 50-200 cartons per day.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1440 Kihlberg "C" Stick Stapler 5/8" & 3/4" SW
DW
150 4 $745 $718  ADD
NOT INCLUDED:
  • Air Hose Connector: 1/4" NPT female fitting
USAGE:
  • Designed for single or double wall corrugated only.
    • Do not use with wood, metal or plastic.
SPECIFICATIONS:
  • PSI Requirements:
    • Tool Working Air Pressure (Maximum): 116 PSI
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION16 & 19 mm5/8 & 3/4"
WEIGHT2 kg4 lbs.
PARTS:
  • H-1335-RCAP Rear Cap for Kihlberg Pneumatic Staplers
  • H-1440-58316 Anvil Hook for Kihlberg Carton Staplers - 15-18mm
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 04:12:00 PM; CNWEB5