Smooth Vinyl Strip Door Kit - 10 x 12'

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Maintains air temp for lower HVAC bills.
  • Includes 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-1409 10 x 12' 12" .120" 67% $949  ADD
SHIPS VIA MOTOR FREIGHT
INCLUDES:
  • (13) Clear strips
  • (2) Orange safety strips
  • Mounting Components:
    • (60) 1/4" Nuts
    • (10) Retaining bars
    • (3) 3' x 2 1/2" (W x H) Mounting brackets
    • (1) 1' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes:
      • Diameter: 1/2"
      • Holes spaced every 6".
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H 305 x 366 cm10 x 12'
STRIP WIDTH30 cm12"
STRIP THICKNESS3 mm.120"
PARTS:
  • H-11946 Vinyl Strip Door Replacement Strips - Orange, 12" x 12'
  • H-1412 Vinyl Strip Door Replacement Roll - Smooth, 12" x 150'
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3675 Vinyl Strip Door Replacement Strips - Smooth, 12" x 12'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:06:29 PM; CNWEB23