Magliner® Convertible Sr. Aluminum Hand Truck - Pneumatic Wheels

Versatile. Simple quick release converts hand truck to platform truck.
  • 61" high. Curved handle.
  • Capacity: 500 lbs. hand truck; 1,000 lbs. platform.
  • 5" retractable polyurethane casters.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1382 1,000 10" Pneumatic 18 x 7 1/2" 48 $656 $635  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Upright Position:
    • Height (Actual): 61 1/2"
    • Width: 18 1/8"
  • Platform Position:
    • Bed: 12 x 51"
  • Wheels (Width): 3 1/2"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate: Aluminum
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227/454 kg500/1,000 lbs.
WHEEL TYPE25 cm Pneumatic10" Pneumatic
NOSE PLATE46 x 19 cm18 x 7 1/2"
WEIGHT22 kg48 lbs.
PARTS:
  • H-1006-30106 Load Support Bolt for Magliner® Convertible Aluminum Hand Trucks
  • H-1006-NOSE Nose Plate for Magliner® Hand Truck - 18 x 7 1/2"
  • H-1006-SPACE Frame Spacer Block for Magliner® Convertible Aluminum Hand Trucks
  • H-1006CASTER Polyurethane Caster for Magliner® Convertible Aluminum Hand Truck - Swivel, 5 x 1 1/4"
  • H-1054HANDLE Curved Handle for Magliner® Standard Aluminum Hand Trucks
  • H-11594 Handle Latch and Locking Assembly for Magliner® Convertible Aluminum Hand Trucks
  • H-1382-SPCR Load Support Bolt Spacer for Magliner® Convertible Aluminum Hand Trucks
  • H-1382-SPRDR Spreader Rod and Bracket Assembly for Magliner® Convertible Aluminum Hand Trucks
  • H-3380 Magliner® Pneumatic Wheel - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 09:06:45 PM; CNWEB3