Connector for Low Profile Spill Dike

Blocks off machine spills and leaky IBC tanks. Confines oil, water and chemicals.
  • Join 90° corners or multiple segments together for longer runs.
  • Tacky, flexible polyurethane seals tight to floors.
  • Nonabsorbent, washable and reusable.
  • 2 1/4" height.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12448 Connector 1/241/4" 1 $83 $79  ADD
THICKNESS:
  • 1/2"
TEMPERATURE:
  • Max Liquid Exposure: 107° C (225° F) for up to 30 minutes
  • Storage: -18° to 49° C (0° - 120° F)
CLEANING INSTRUCTIONS:
  • Wash with warm water and dish soap.
  • Dry before storage.
SPECIFICATIONS:
  • Meets SPCC regulations.
  • Helps comply with NPDES.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H14 x 10 x 6 cm5 1/2 x 4 x 2 1/4"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/24/2026 11:03:11 AM; CNWEB3