Pipettor - 200 µL

Every drop counts. Accurately measure and dispense exact amounts of liquid.
  • Lightweight design with smooth plunger reduces hand fatigue.
  • Easy-to-read display for exact volume adjustments.
  • Volume lock prevents accidental changes.
  • Autoclavable.
  • Use with Pipettor Tips and Carousel Rack, sold separately.
MODEL
NO.
DESCRIPTION CAPACITY VOLUME
RANGE
PLUNGER
COLOR
VOLUME
INCREMENTS
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12202 Pipettors 200 µL 20 - 200 µL Yellow 0.2 µL $260  ADD
COMPATIBILITY:
  • Designed to be used with Uline Pipettor Tips:
INCLUDES:
  • User manual
  • Warranty card
  • Calibration certificate
  • Calibration tool
  • Shelf-mounting stand
  • Silicone grease/Oil (Located under the tray)
SPECIFICATIONS:
  • Accuracy: +/- 2.5 - 0.6%
  • Precision: < or Equal to 0.7 - 0.2%
  • Calibrated as per ISO 8655-6 in an ISO 17025 accredited laboratory.
USAGE:
  • For general laboratory use only.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:54:29 PM; CNWEB25