Standard Lab Cabinet Workbench - 72 x 30"

Safe and secure. Store beakers, scales and expensive equipment in school labs or research centers.
  • Phenolic top resists heat up to 350°F. Non-porous, scratch and impact resistant. 1" thick.
  • Withstands harsh acids, moisture and bacteria.
  • Spacious cabinet with adjustable shelf. 3-point lock.
  • Heavy-gauge steel frame. Height adjusts in 2" increments.
  • Pre-drilled floor mounting pads.
  • Workbench Lights and Replacement Top available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12023 Standard 72 x 30" 28-38" 2,000 282 $1,862 $1,819  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual Incl Top): 27 5/8 - 37 3/4"
  • Steel Housing: 69 x 25 5/8" (W x D)
  • Cabinet (Inside): 67 1/2 x 24 3/8 x 23 3/8" (W x D x H)
  • Adjustable Shelf:
    • Overall: 67 1/2 x 23 3/8" (W x D)
    • Lip: 3/4"
    • Three height options spaced 4" apart.
  • Bottom Shelf (Overall): 67 1/2 x 24 3/8" (W x D)
  • Mounting Pad Holes (Diameter): 3/8"
THICKNESS:
  • Legs: 14 gauge
  • Frame: 15 gauge
  • Shelf, Body (Rear) & Door: 18 gauge
  • Body (Sides): 22 gauge
FEATURES:
  • Cabinet: Powder coated
  • Keyed different
  • Continuous piano hinge and welded hat channel in doors.
  • Tabletop Edges:
    • Front/Back/Sides: Square
CAPACITY:
  • Center/Bottom Shelf: 250 lbs
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
CLEANING INSTRUCTIONS:
  • Clean surface with soapy water and common organic solvents. (Alcohol, Benzine, Acetone, Methyl Ethyl Ketone, or Perchloroethylene)
  • Avoid detergents with high concentration of strong acids or bases. (Formic, Hydrochloric, Sulfuric or Nitric Acid)
  • Do not use abrasive pads or powders which may cause damage.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT71 - 97 cm28 - 38"
CAPACITY907 kg2,000 lbs.
WEIGHT128 kg282 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
PARTS:
  • H-7372 Lock Bar for Cabinet Workbenches and Cabinet Workstations
  • H-8068 Handle and Keys for Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 07:47:55 PM; CNWEB5