Deluxe Workbench Power Strip

Customize your Deluxe Workbench.
  • Direct access to power, right where you need it.
  • 4 outlets, 2 USB-A ports and 1 USB-C port. 6' power cord.
  • Mounts to side or top Pegboard Panels. Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
3-PRONG
OUTLETS
USB
PORTS
CORD
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11768 Power Strip 11 x 1 x 3" 4 2 6' $49  ADD
DIMENSIONS:
  • Overall: 10 3/4 x 1 1/4 x 3 3/8" (L x W x H)
  • Power Strip (Actual): 10 1/8 x 1 5/8 x 1" (L x W x H)
  • Cradle: 10 5/8 x 3 1/4 x 1 1/8" (L x W x H)
  • Front Cover: 10 3/4 x 3 3/8" (L x W)
COMPATIBILITY:
INCLUDES:
  • (6) M8 x 16 mm Bolts
  • (6) M8 Nuts
USAGE:
  • Mount up to 3 per workbench.
SPECIFICATIONS:
  • 15 amps
  • Gauge/Conductor: 14/3
  • Max Power Delivery:
    • Using Individual Ports:
      • USB Type-A: 5V, 2.4 A, 12 W
      • USB Type-C: 5V, 3.1 A, 15.5 W
    • Using all 3 at the Same Time:
      • 5 V
      • 3.1 A
      • 15.5 W
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H28 x 3 x 8 cm11 x 1 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 06:38:15 PM; CNWEB5