Deluxe Workbench Drawer - 22 x 21 x 9"

Customize your Deluxe Workbench.
  • Keep small tools and parts within reach.
  • Full extension locking drawer with foam liner.
  • Tough powder-coated steel construction.
  • Mounts under benchtop. Stackable. Hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIMENSIONS
L x W x H
USABLE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11759 Deluxe Workbench Drawer 22 x 21 x 9" 19 x 18 x 6" 23 $200  ADD
DIMENSIONS:
  • Actual:
    • Overall: 22.2 x 21.3 x 9.23" (L x W x H)
    • Usable: 19 x 17.7 x 6" (L x W x H)
THICKNESS: 
  • Drawer Frame:
    • Front: 17 gauge 
    • Side: 20 gauge
FEATURES:  
  • Roller Guides: Ball bearings  
  • Drawers can mount side by side.   
  • Drawers can stack on top of one another. (2 max)
INCLUDES:  
  • (4) M8 x 16 mm Bolts
  • (4) M8 Nuts
  • Lock with 2 keys.
COMPATIBILITY:
CAPACITY:
  • 55 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H56 x 53 x 23 cm22 x 21 x 9"
USABLE DIMENSIONS L x W x H48 x 46 x 15 cm19 x 18 x 6"
PARTS:
  • H-11776 Keys for Deluxe Workbench Cabinet
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 04:35:43 PM; CNWEB3