Milwaukee® Dual Battery String Trimmer

Buzz around trees and bushes.
  • Runs up to 75 minutes on a full charge.
  • Brushless motor delivers 6,200 RPM of power.
  • 17" cutting swath. Variable speed trigger.
  • Loaded with .08" Trimmer Line.
  • Uses Milwaukee® M18™ Batteries and Charger, sold separately.
SAVE $124
MODEL
NO.
DESCRIPTION SIZE VOLTAGE WT.
(LBS.)
REG.
PRICE
SALE
PRICE
IN STOCK
SHIPS TODAY
H-11677 Dual Battery String Trimmer 14 x 73" 18V 12 $544 $420  ADD
COMPATIBILITY: 
  • Fully compatible with the M18™ System. 
FEATURES: 
  • Redlink Plus™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. 
  • Secondary hand grip
INCLUDES: 
  • Shoulder strap 
USAGE: 
  • (2) M18™ Batteries Required for Operation
SPECIFICATIONS:
  • 2.5 Nm
  • 2.4 HP
  • 80 dBA
MODEL NUMBER: 
  • Milwaukee Tool®: 3006-20
SPECIFICATIONSMETRICIMPERIAL
SIZE36 x 185 cm14 x 73"
WEIGHT5 kg12 lbs.
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-12116 Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
PARTS:
  • S-26131 Milwaukee® Trimmer Line - .08" x 150'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:37:18 PM; CNWEB25