Perforated Baking Pan - 13 x 18 x 1", Half Sheet

Bake flaky croissants, curly fries and toasted flatbreads.
  • Perforations increase airflow for faster baking and a crispy finish.
  • Sturdy 18-gauge aluminum.
  • Slides neatly into Mobile Pan Racks.
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
H-11422 Half Sheet 13 x 18 x 1" 12 20 $180 $164 carton(s) ADD
DIMENSIONS:
  • Inside: 11 7/8 x 16 3/4 x 1" (W x L x D)
TEMPERATURE:
  • -26° to 232° C (-15° to 450° F)
FEATURES: 
  • Reinforced steel wire rim resists warping.
USAGE: 
  • Recommend hand washing before first use. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D33 cm x 46 cm x 25 mm13 x 18 x 1"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:16:09 PM; CNWEB5