Aluminum Baking Pan - 10 x 13 x 1", Quarter Sheet

Executive chef approved.
  • Withstands demands of commercial kitchen.
  • Bake cookies, pastries and breads.
  • 18-gauge, tempered aluminum alloy browns food evenly.
  • 1" deep. Stackable.
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
H-11400 Quarter Sheet 10 x 13 x 1" 12 13 $117 $100 carton(s) ADD
DIMENSIONS: 
  • Inside: 8 1/4 x 11 3/4 x 1" (W x L x D)
TEMPERATURE: 
  • -26° to 232° C (-15° to 450° F)
FEATURES: 
  • Reinforced steel wire rim resists warping.
USAGE: 
  • Recommend hand washing before first use. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D25 cm x 33 cm x 25 mm10 x 13 x 1"
WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:17:02 PM; CNWEB25