Uline Work Chair

Tough chair for demanding jobs. Recommended for your warehouse desk or lab table.
  • Puncture-resistant polyurethane.
  • Adjustable seat and back tilt. Five 2" swivel casters.
  • Height adjusts from 16 to 21" high.

    Uline Work Chair
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11206 Chair 18 x 18" 275 16-21" 28 $273 $258  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 18 1/4 x 17 3/4" (W x D)
  • Back: 16 7/8 x 13" (W x H)
THICKNESS:
  • Back: 1 1/8"
  • Seat: 1 3/4"
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds BIFMA X5.1-2017.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 46 cm18 x 18"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT41-53 cm16-21"
WEIGHT13 kg28 lbs.
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
  • H-4832 Glides for Stools and Office Chairs
  • H-8512-BACKQ Backrest for Uline Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:51:49 AM; CNWEB25