4 Drum Black Spill Containment Pallet with Drain

DESIGNED FOR PALLET TRUCKS AND FORKLIFTS

Keep leaks and spills contained to ensure safe, clean work areas.
  • Excellent resistance to corrosion and UV rays.
  • Non-skid removable grates simplify cleanup.
  • Chemical-resistant recycled polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11102 4 Drum w/ Drain 49 x 48 x 12" 5,000 66 Gal. 78 $524 $511  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fork Pockets: 3 1/4 x 10" (H x W)
  • Distance Between Pockets: 12"
  • Drain Plug: 3/4"
MATERIAL:
  • Recycled HDPE (High Density Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
CAPACITY:
  • US gallon
NOT INCLUDED:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H124 x 122 x 30 cm49 x 48 x 12"
LOAD CAPACITY2268 kg5,000 lbs.
SUMP CAPACITY250 L66 Gal.
WEIGHT35 kg78 lbs.
PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 05:23:12 AM; CNWEB5