IBC Tank with Plastic Pallet - 330 Gallon

Hold as much liquid as six 55-gallon drums. Use up to 33% less floor space.
  • Plastic pallet won't scratch or mar floors in food processing plants.
  • Store and dispense cooking oils, syrups or other liquids and powders.
  • Chemical-resistant HDPE tank surrounded by a galvanized steel cage.
  • Stack up to 3 high. 4-way fork access.
  • 6" diameter fill cap, 2" diameter drain with controlled-flow ball valve.
  • Meets FDA requirements.
  • IBC Tank Accessories available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY UN RATING WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10776 Plastic Pallet 48 x 40 x 53" 330 Gallon 31HA1/Y 156 $921 $894  ADD
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
TANK:
  • Blow molded, natural
  • Wall Thickness: 1.6 - 4 mm
  • Overflow Volume: 335 gal
  • UV inhibitor
  • Fill Cap:
    • Inside (Diameter): 5 3/4"
    • 2" solid plug with NPS threading.
  • Drain:
    • Ball valve, NPS outlet
    • 3-piece dust cap
CAGE:
  • Material: Electro galvanized steel
  • Label Plate: 27 1/2 x 17"
PALLET:
  • Fork Opening (Height): 3 3/4"
  • Material: HDPE (High Density Polyethylene)
  • Colorant: Heavy metal free
TEMPERATURE:
  •  Tank: -61° to 66° C (-78° to 150° F)
COMPATIBILITY:
  • Can be used to store drinking water.
  • Not for use with flammable liquids.
  • Compatible with Sodium Carbonate.
CAPACITY:
  • US gallon
USAGE:
  • Cleaning/Sterilization:
    • Tank made from virgin materials and safe for immediate use.
    • Do not attempt to clean, rinse or sterilize the tank before use.
    • This may increase the risk of exposing the contents of the tank to outside contaminants.
SPECIFICATIONS:
  • BPA Free
  • Does not meet NSF 61 standards.
  • Not FM approved
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 102 x 135 cm48 x 40 x 53"
CAPACITY1249 L330 gal.
WEIGHT71 kg156 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 04:37:25 AM; CNWEB25