Standard Stainless Steel Worktable with Backsplash and Bottom Shelf - 60 x 24"

Used in every commercial kitchen and food processing plant.
  • Generous 4" high backsplash. Protect your wall and floor from spills and splashes.
  • Resists rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs with adjustable bottom shelf. 35" table height.
  • Type 430 stainless steel top with rounded edge. 1 1/2" thick.
  • Galvanized legs and shelf. Plastic leveling feet.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10341 With Bottom Shelf 60 x 24" 16 600 76 $726 $697  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Total Height with Backsplash: 39"
  • Usable:
    • Tabletop: 60 x 23" (L x W)
    • Bottom Shelf: 52 7/8 x 16 7/8"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top: 16 gauge, Type 430 polished stainless steel
  • Bottom Shelf/Legs: 18 gauge galvanized steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded hat channels under top for support.
  • Can hold multiple bottom shelves (H-6911SHELF).
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Not intended to be used without bottom shelf (provides stability).
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 61 cm60 x 24"
THICKNESS1.6 mm16 gauge
CAPACITY272 kg600 lbs.
WEIGHT34 kg76 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-6911SHELF Bottom Shelf for Standard Stainless Steel Worktables - 60 x 24"
  • H-7144 Leveling Feet for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 11:56:37 AM; CNWEB25