Metro Storage Credenza - Lateral File and Cabinet, Walnut

Complete your office space with matching storage.
  • Durable, laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Store supplies and display décor.
  • 2 file drawers and locking storage cabinet.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10307 Lateral File and Cabinet 74 x 22 x 30" 304 $1,430 $1,380  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 74 1/8 x 22 1/16 x 29 15/16" (W x D x H)
  • Drawers (Inside): 31 1/2 x 15 1/4 x 9 1/2" (W x D x H) 
  • Cabinet (Inside): 33 1/4 x 20 1/16 x 23 1/8" (W x D x H)
THICKNESS:
  • Top Panel: 1 3/8"
  • Shelf/Side Panels: 1"
  • Doors, Drawer Fronts & Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Storage Cabinet: Adjustable shelf
  • File Cabinet:
    • Drawers have full extension ball bearing slides.
    • Safety interlock system allows only one drawer to open at a time.
    • Both drawers lock when the lock is engaged.
  • File Cabinet and Storage Cabinet are keyed differently.
    • Includes 4 keys. (2 for Storage Cabinet, 2 for File Cabinet)
  • Includes adjustable leveling feet.
CAPACITY:
  • Top: 155 lbs 
  • Drawers: 66 lbs
  • Adjustable Shelf: 150 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H188 x 56 x 76 cm74 x 22 x 30"
WEIGHT138 kg304 lbs.
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 04:57:27 PM; CNWEB23