Metro Lateral File Cabinet - 2-Drawer, Walnut

Complete your office space with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • 2 full-extension drawers for letter or legal-size documents.
  • Includes lock and 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10303 2-Drawer 362230" 131 $787 $758  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 7/16 x 22 1/16 x 29 15/16" (W x D x H)
  • Drawer: 31 1/2 x 15 1/4 x 9 1/2" (W x D x H)
THICKNESS:
  • Top: 1 3/8"
  • Sides: 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
COMPATIBILITY:
  • Not compatible with File Cabinet Dollies.
FEATURES:
  • Safety interlock system allows only one drawer to open at a time.
  • Keyed different
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Each Drawer: 66 lbs
  • Top: 155 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
ASSEMBLY:
  • Handles are mounted inside drawers and need to be moved to the outside.
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 76 cm36 x 22 x 30"
WEIGHT59 kg131 lbs.
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 04:24:38 AM; CNWEB23