Metro Storage Cabinet - 5-Shelf, Walnut

Complete your office space with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Locking doors for storing valuables.
  • Adjustable shelves.
  • Includes 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10296 5-Shelf 36 x 22 x 72" 260 $922 $894  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 7/16 x 22 x 71 3/4" (W x D x H)
  • Inside: 33 1/4 x 20 1/4 x 66 1/4" (W x D x H)
THICKNESS:
  • Top Panel: 1 3/8"
  • Shelves/Side Panels: 1"
  • Doors/Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Adjustable leveling feet.
  • (5) Shelves:
    • Three adjust in 1 1/4" increments.
    • Middle and bottom shelf are fixed.
  • Keyed different
CAPACITY:
  • Each Shelf: 150 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 183 cm36 x 22 x 72"
WEIGHT118 kg260 lbs.
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-9199 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 04:56:50 PM; CNWEB25