Deluxe Mobile Stainless Steel Worktable - 60 x 30"

Mix, chop and roll. Move your workspace where you need it.
  • Easy portability for reconfiguring and cleaning work area.
  • All stainless steel construction. Type 304 top.
  • 1 1/2" thick top with rounded edges.
  • 1 5/8" diameter steel tube legs. 35" table height.
  • Adjustable bottom shelf. 4" polyurethane locking swivel casters.
  • NSF certified.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10293 60 x 30" 16 600 96 $1,136 $1,093  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • 35" table height includes casters.
  • Usable:
    • Tabletop: 60 x 29" (L x W)
    • Bottom Shelf: 52 7/8 x 22 7/8"
  • Casters:
    • Width: 1 1/4"
    • Stem (Diameter): 1.45"
MATERIAL:
  • Top: 16 gauge, Type 304 polished stainless steel
  • Bottom Shelf: 16 gauge, Type 430 polished stainless steel 
  • Legs: 18 gauge, Type 201 stainless steel
  • Casters: Zinc plated with Delrin bearings
FEATURES:
  • Welded hat channels under top & bottom shelf for support.
  • Can hold multiple bottom shelves (H-6917SHELF).
USAGE:
  • Shelf provides table stability.
    • Not intended to be used without bottom shelf.
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304:
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
THICKNESS:
  • Bottom Shelf: 1 1/2"
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
  • Casters: NSF certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
THICKNESS1.6 mm16 gauge
CAPACITY272 kg600 lbs.
WEIGHT44 kg96 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-5746 Casters for Stainless Steel Worktable - Set of 4
  • H-6917SHELF Bottom Shelf for Deluxe Stainless Steel Worktables - 60 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 01:56:53 AM; CNWEB5