Mobile Workbench Pedestal - Cabinet

Keep tools, parts and paperwork organized and within reach.
  • Durable powder-coated steel construction. All-welded.
  • Includes interior adjustable shelf. Lockable.
  • 3" casters: 2 locking swivel, 2 rigid.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10212 Cabinet 15 x 24 x 36" 68 $431 $410  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Inside: 14 7/8 x 23 x 28" (W x D x H)
  • Casters (Width): 1 1/4"
THICKNESS:
  • Dolly: 16 gauge
MATERIAL:  
  • Casters: Polyolefin
FEATURES:
  • Keyed alike chrome handle.
  • Seven shelf height adjustments (spaced every 3 1/8").
CAPACITY:
  • Cabinet: 100 lbs per shelf
  • Dolly: 600 lbs
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H38 x 61 x 91 cm15 x 24 x 36"
WEIGHT31 kg68 lbs.
PARTS:
  • H-7655 Lock and Keys for Storage Shop Desks with Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 11:14:36 AM; CNWEB6