Zebra Barcode Printer Guide

Industrial

Prints anywhere from
1,500 to 5,000 labels per day

Click for Specs

Zebra ZT231 Direct Thermal/Thermal Transfer Printer

Up to 1,500
labels per day

Zebra ZT411 Industrial Barcode Printer

Up to 3,000
labels per day

Zebra ZT421 Industrial Barcode Printer

Up to 3,000
labels per day

Zebra ZT510 Industrial Barcode Printer

Up to 5,000
labels per day

Zebra ZT610 Industrial Barcode Printer

Up to 5,000
labels per day

Zebra ZT620 Industrial Barcode Printer

Up to 5,000
labels per day

Zebra Model No. ZT231 ZT411 ZT421 ZT510 ZT610 ZT620
DPI 203 203, 300 or 600 203 or 300 203 or 300 203, 300 or 600 203 or 300
Speed (Inches/Second) 12" 4", 10" or 14" 10" or 12" 10" or 12" 6", 12" or 14" 8" or 12"
Features   H-8907
Internal Rewind

H-8908
Cutter & Catch Tray
  H-7380 and H-8817
Internal Rewind
  H-8858
Internal Rewind
Memory RAM 256MB 256MB 256MB 512MB 1GB 1GB
Flash 256MB 512MB 512MB 2GB 2GB 2GB
Max. Print Width 4.09" 4.09" 6.6" 4.09" 4.09" 6.6"
Label Compatibility Thermal Transfer* yes yes yes yes yes yes
Direct Thermal yes yes yes yes yes yes
Connectivity USB yes yes yes yes yes yes
Serial yes yes yes yes yes yes
Ethernet yes yes yes yes yes yes
Bluetooth®   yes yes yes yes yes
WiFi            

Direct Thermal Desktop

Prints up to 500
labels per day

No Ribbons Required

Click for Specs

Zebra ZD411 Desktop Direct Thermal Printer Zebra ZD421D Direct Thermal Printer Zebra ZD621D Direct Thermal Printer
Zebra Model No. ZD411 ZD421D ZD621D
DPI 203 203 or 300 203
Speed (Inches/Second) 6" 4" or 6" 8"
Memory RAM 256MB 256MB 256MB
Flash 512MB 512MB 512MB
Max. Print Width 2.20" 4.09" or 4.16" 4.09"
Label Compatibility Thermal Transfer      
Direct Thermal yes yes yes
Connectivity USB yes yes yes
Serial yes
Ethernet     yes
Bluetooth®
WiFi

Dual Desktop

Prints up to 500
labels per day

Click for Specs

Zebra ZD421T Desktop Dual Barcode Printer Zebra ZD621T Desktop Dual Barcode Printer Zebra ZD621T Desktop Dual Barcode Printer with Bluetooth
Zebra Model No. ZD421T ZD621T ZD621T
with WiFi
DPI 203 or 300 203 203
Speed (Inches/Second) 4" or 6" 8" 8"
Memory RAM 256MB 256MB 256MB
Flash 512MB 512MB 512MB
Max. Print Width 4.09" 4.09" 4.09"
Label Compatibility Thermal Transfer* yes yes yes
Direct Thermal yes yes yes
Connectivity USB yes yes yes
Serial   yes yes
Ethernet   yes yes
Bluetooth® yes
WiFi yes

Mobile

Prints up to 250
labels per day

No Ribbons Required

Click for Specs

Zebra ZQ620 Plus Mobile Printer - Bluetooth Zebra ZQ630 Plus Mobile Printer Zebra ZQ511 Mobile Receipt Printer
Zebra Model No. ZQ620 Plus ZQ630 Plus ZQ511
DPI 203 203 203
Speed (Inches/Second) 4.5" 4.5" 5"
Memory RAM 256MB 256MB 256MB
Flash 512MB 512MB 512MB
Max. Print Width 2.8" 4.1" 2.8"
Label Type Direct Thermal yes yes yes
Receipt Paper yes yes yes
Connectivity Bluetooth® yes yes yes
WiFi yes yes yes
04/04/2026 08:46:09 AM; CNWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000