Uline Foam Core Board

Mount pictures, posters or presentations.
  • Stiff 1/8", 3/16" or 1/2" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
  • S-19382 – One side black, one side white.

WHITE FOAM CORE BOARD

SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-14738 32 x 40"    1/8" 25 25 $9.35 $8.55 $7.85 sheets ADD
  S-14739 1/2 x 11"    3/16" 25 3 1.35 1.15 1.05 sheets ADD
  S-14740 11 x 14"    25 4 1.90 1.75 1.60 sheets ADD
  S-19377 11 x 17"    25 5 2.30 2.10 1.90 sheets ADD
  S-13720 16 x 20"    25 9 3.80 3.65 3.25 sheets ADD
  S-19378 18 x 24"    25 11 4.20 4.05 3.75 sheets ADD
  S-12857 20 x 30"    25 16 4.50 4.20 3.85 sheets ADD
  S-11752 24 x 36"    25 23 6.30 5.80 5.35 sheets ADD
  S-14741 30 x 40"    25 33 8.75 7.95 7.25 sheets ADD
  S-17711 30 x 42"    25 34 9.35 8.60 7.90 sheets ADD
  S-11753 32 x 40"    25 35 9.35 8.60 7.90 sheets ADD
S-15813 36 x 48"    25 47 12.65 11.70 10.65 sheets ADD
S-11754 40 x 60"    25 65 17.40 16.20 14.85 sheets ADD
S-23024 48 x 72"    25 89 26.60 24.20 21.70 sheets ADD
S-11755 48 x 96"    25 125 28.25 26.00 23.70 sheets ADD
S-13721 40 x 60"    1/2" 10 41 32.05 29.35 26.80 sheets ADD
S-13722 48 x 96"    10 84 60.50 55.70 50.65 sheets ADD

BLACK FOAM CORE BOARD

MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEET/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-19379 16 x 20"    3/16" 25 9 $4.75 $4.50 $4.10 sheets ADD

S-13723 20 x 30"    25 16 5.70 5.25 4.75 sheets ADD
  S-12858 24 x 36"    25 23 7.85 7.20 6.50 sheets ADD

S-19380 30 x 40"    25 33 10.90 9.95 9.20 sheets ADD
  S-12859 32 x 40"    25 35 11.65 10.70 9.75 sheets ADD
S-19381 36 x 48"    25 47 16.00 14.50 13.25 sheets ADD
S-12860 40 x 60"    25 65 21.85 20.10 18.25 sheets ADD
S-12861 48 x 96"    25 125 35.45 32.45 29.50 sheets ADD
S-13724 48 x 96"    1/2" 10 84 82.45 75.55 68.65 sheets ADD

BLACK/WHITE FOAM CORE BOARD

MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEET/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
S-19382    48 x 96"    3/16" 25 125 $40.85 $37.40 $34.00 sheets ADD
SHIPS VIA MOTOR FREIGHT
12/13/2025 09:40:29 AM; D CNWEB23