Uline Jumbo Bath Tissue - 2-ply

High-quality tissue for less than name brands. 2-ply.
MODEL
NO.
ROLL
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-6871 3.7" x 1,000' 12 $75 per case any qty.  ADD
DIMENSIONS:
  • Core: 3 1/4"
  • Roll Diameter: 9"
FEATURES:
  • Septic safe
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 88%
STYLE:
  • Not perforated.
SPECIFICATIONS:
  • EPA compliant
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE9 cm x 305 M3.7" x 1,000'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/14/2025 01:33:44 AM; CNWEB25