Mighty Line® Deluxe Safety Tape Label Protectors - 2 x 4"

Protect painted lines and signage on warehouse floors.
  • Precut size for barcodes and labels.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Clear, heavy-duty PVC tape. Sticks tight.
MODEL
NO.
SIZE COLOR MIL QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2+
S-26542 2 x 4" Clear 50 150 $186 $180  ADD
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Paper release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 10 cm2 x 4"
THICKNESS1,270 Microns50 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/17/2026 03:08:54 AM; CNWEB4