Plate Clamp - 1 ton Capacity

Lift metal sheets and steel plates from flat stacks to vertical position.
  • Safety mechanism prevents slips. Locks when engaged.
  • Serrated jaw firmly grips metal.
  • Top bale shackle pivots 90°.
  • Powder-coated drop-forged steel.
Meets ASME B30.20 Standards
MODEL
NO.
CAPACITY SIZE
D x W x H
MAX. PLATE
THICKNESS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12496 1 Ton 3612" Up to 3/4" 11 $311 $297  ADD
DIMENSIONS:
  • Overall: 2.2 x 5.71 x 11.4" (D x W x H)
  • Jaw Opening: .78"
CAPACITY:
  • Minimum Thickness: 2 mm
  • Minimum Weight: 220 lbs
USAGE:
  • Do Not Lift Loads:
    • Made of stainless steel, aluminum, lead or copper.
    • Less than 10% of working load limit.
    • With a temperature greater than 100° C (212° F).
SPECIFICATIONSMETRICIMPERIAL
CAPACITY907 kg1 Ton
SIZE D x W x H8 x 15 x 31 cm3 x 6 x 12"
MAX. PLATE THICKNESS2 cmUp to 3/4"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/26/2026 06:51:52 AM; CNWEB5