Lab Workstation Starter Table - 60 x 30", Phenolic Top

Your lab, your way. Recommended for research centers, university labs and testing facilities.
  • Select a starter table and easily add on accessories.
  • Heavy-gauge steel frame in classic lab white. 1,200 lb. weight capacity.
  • Phenolic top resists high heat and corrosive chemicals. Nonporous, 1" thick.
  • Casters include anti-vibration leveling foot pads. Provides extra stability.
  • Adjustable height from 31 to 43" in 1 1/2" increments.
  • Includes table, casters and uprights.
  • Workstation Accessories available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-12267-PH Starter Table 60 x 30" 31-43" 1,200 191 $1,859 $1,788  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop (Overall): 60 x 31 1/4"
  • Overall Adjustable Height: 75 7/8 - 87 7/8"
  • Clearance Between Legs:
    • Length Side: 55"
    • Width Side: 24"
THICKNESS:
  • Frame:
    • Frame Support Bars: 13 gauge
    • Legs: 10 gauge
MATERIAL:
  • Tabletop: Layers of Kraft paper and resin
TEMPERATURE:
  • Resists heat up to 177° C (350° F).
COMPATIBILITY:
  • Other Compatible Tabletop Available for Purchase (Sold Separately):
    • Stainless Steel: H-12267SS-TP
FEATURES:
  • Frame: Powder coated
  • Tabletop Edges:
    • Front/Back/Sides: Square
  • Uprights: 44" H
    • (22) Slots
    • Accessories mountable in 2" increments.
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Top intended as a working surface, not for permanent storage.
CLEANING INSTRUCTIONS:
  • Clean surface with soapy water and common organic solvents. (Alcohol, Benzine, Acetone, Methyl Ethyl Ketone, or Perchloroethylene)
  • Avoid detergents with high concentration of strong acids or bases. (Formic, Hydrochloric, Sulfuric or Nitric Acid)
  • Do not use abrasive pads or powders which may cause damage.
PACKAGING:
  • Hardware packs located in frame and tabletop packaging.
    • Must use the hardware included with the tabletop to attach top to frame.
    • There may be more hardware than needed to assemble unit.
  • If Not Using Bottom Shelf (Sold Separately):
    • Only one bottom shelf support included with the frame is needed for stability.
    • Attaching both supports will provide additional stability and can be used as a footrest.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
ADJUSTABLE HEIGHT79-102 cm31-43"
CAPACITY544 kg1,200 lbs.
WEIGHT87 kg191 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 06:27:19 PM; CNWEB6