Fans and HVAC
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
Lift Tables
>
Battery Operated Lift Tables
Enlarge & Video
Battery Operated Lift Tables
MOBILE
Battery powered lift table can go anywhere at any time.
Raise loads up to
5x faster
with the push of a button.
Hefty 1HP DC motor easily lifts heavy items.
100 lifts per charge: 24-volt, 30 Ah maintenance-free battery system with built-in charger.
Polyurethane casters: 2 swivel with brakes, 2 rigid.
STANDARD BATTERY OPERATED LIFT TABLE
CETL Approved
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3768
40
x
20"
1,650
16
3
/
4
"
38
3
/
4
"
6"
353
$3,775
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DOUBLE SCISSOR BATTERY OPERATED LIFT TABLE
CETL Approved
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3767
36
x
20"
770
14
3
/
4
"
51
1
/
4
"
5"
313
$3,580
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/23/2026 08:41:25 PM; D
CNWEB3
close