Stretch Wrap Machines
>
Low Profile Stretch Wrap Turntable
Low Profile Stretch Wrap Turntable
Foot pedal control greatly facilitates hand wrapping.
Wrap up to 10-12 loads per hour. Speed adjusts to 12 RPM.
Easy to load and unload pallets.
3 1/4" high.
115 volt, 15 amp.
1/2 HP motor. Forklift slots for transport.
Sorry, non-returnable.
Optional ramp sold separately.
LOW PROFILE STRETCH WRAP TURNTABLE
C-UL Listed
MODEL
NO.
MAX. SKID SIZE
LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-3703
52
x
52"
4,000 lbs.
18"
719 lbs.
$5,095
ADD
DROP SHIPS VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958
Optional Ramp
46
x
48
x
3"
210 lbs.
$1,532
ADD
DROP SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/27/2026 08:15:47 PM; D
CNWEB23
close