Plank Foam

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • Perfed sheets are cut into 4 x 4" squares with peel-and-stick adhesive on one side.
  • FDA compliant for indirect food contact.
    Plank Foam
  • Charcoal – Masks dirt and smudges.

PERFED PLANK FOAM WITH ADHESIVE – WHITE

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-19390   16161/2" 1.7 lbs. -78° to +101°C
(-110° to +215°F)
20 $148 $139 $129  ADD
  S-8347   16161" 10 117 108 100  ADD
  S-8348   16162" 5 100 92 85  ADD
  S-12852   16163" 4 108 100 92  ADD
  S-11820   24241" 10 212 199 187  ADD
  S-11821   24242" 5 154 146 137  ADD
  S-12854   24243" 4 166 153 145  ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – WHITE

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-13772    12122" 1.7 lbs. -78° to+101°C
(-110° to+215°F)
20 $171 $159 $148  ADD
  S-11819   16161" 10 98 91 84  ADD
  S-13773   16162" 5 92 86 80  ADD
  S-15690    24241" 10 181 170 157  ADD
  S-13774    24242" 5 173 162 149  ADD
  S-13775    24482" 5 290 272 251  ADD
S-19391      48961/2" 4 187 175 166  ADD
S-12855      48961" 2 158 149 140  ADD
S-12856      48962" 2 247 233 221  ADD
S-14586      48963" 1 214 200 191  ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – CHARCOAL

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-20810   24241" 1.7 lbs. -110° to
+215°F
10 $181 $170 $157  ADD
S-20811   48961" 2 158 149 140  ADD

SHIPS VIA MOTOR FREIGHT
03/15/2026 08:20:45 PM; D CNWEB5