Foam Sheets

Pre-cut foam is quick and easy to use for layering between fragile items.
  • Non-abrasive foam sheets provide excellent protection.
  • Custom sizes available: Lead time 3 weeks. Call for quote.

FOAM SHEETS

MODEL
NO.
SHEET
THICKNESS
SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-23180 1/16" 12 x 12" 1,500 13 $170 $157 $150  ADD
 S-12622 1/8" 4 x 4" 3,200 8 202 187 177  ADD
 S-6699 6 x 6" 3,200 15 152 141 135  ADD
 S-23181 6 x 9" 1,800 13 168 154 149  ADD
 S-6768 8 x 8" 1,800 15 141 132 123  ADD
 S-6769 10 x 10" 800 12 107 100 94  ADD
 S-6705 12 x 12" 800 13 122 113 107  ADD
 S-19362 12 x 24" 400 13 116 107 100  ADD
 S-23182 14 x 14" 500 13 122 113 107  ADD
 S-19363 18 x 18" 300 9 119 109 103  ADD
 S-11761 24 x 24" 200 13 121 111 105  ADD
04/29/2026 09:29:34 PM; D CNWEB3