Fans and HVAC
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
Ladders
>
Tilt and Roll Ladders
Tilt and Roll Ladders
Rolls like a hand truck for easy mobility in stores and stockrooms.
Sits firmly on four large rubber pads for excellent stability.
60° incline.
Easily tilts onto two 5" rubber wheels.
24" wide perforated metal steps.
400 lb. capacity.
Drop ships fully assembled from Toronto in five days.
22 1/2" DEEP TOP STEP
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6070
2
18"
61"
400 lbs.
28 x 40"
24 x 22
1
/
2
"
51
$656
$639
ADD
H-5087
3
27"
69"
28 x 44"
65
726
699
ADD
H-5088
4
36"
78"
28 x 47"
80
791
769
ADD
H-5089
5
45"
87"
28 x 51"
95
901
859
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
06/02/2026 01:20:33 PM; D
CNWEB5
close