Uline Foam Pouches

Unbeatable protection in a convenient, lightweight bag.
  • Nonabrasive 1/8" polyethylene foam.
  • Custom sizes also available - Approximate lead time 2-3 weeks. Call for quote.

    Length and Width Sides of Foam Pouch

ULINE FOAM POUCHES

MODEL
NO.
INSIDE
W x L
QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2 5+
  S-12620      2 x 2" 1,000 80 73 68  ADD
  S-8351      2 x 3" 1,000 82 77 72  ADD
  S-22424      2 x 5" 500 51 48 44  ADD
  S-13646      3 x 3" 1,000 100 94 86  ADD
  S-3954      3 x 4" 500 68 64 59  ADD
  S-12621      3 x 5" 500 72 67 63  ADD
  S-14700      3 x 10" 500 92 86 81  ADD
  S-23202      4 x 4" 500 77 72 67  ADD
  S-3955      4 x 5" 500 77 71 67  ADD
  S-11756      4 x 6" 500 77 72 67  ADD
  S-5321      4 x 7" 500 81 76 69  ADD
  S-14701      4 x 8" 500 92 86 81  ADD
  S-23203      4 x 10" 400 92 89 82  ADD
  S-8352      5 x 5" 500 91 85 80  ADD
  S-1558      5 x 6" 500 92 86 81  ADD
  S-5323      5 x 8" 400 82 78 72  ADD
  S-23204      5 x 12" 275 81 76 72  ADD
  S-8353      6 x 7" 400 84 80 73  ADD
  S-1559      6 x 9" 275 72 67 63  ADD
  S-3956      8 x 10" 275 94 89 82  ADD
  S-5327      8 x 12" 150 59 57 53  ADD
  S-23205      9 x 9" 275 102 95 90  ADD
  S-1560      9 x 12" 150 $58 per carton any quantity  ADD
  S-11757    10 x 10" 150 58 55 51  ADD
  S-11758    10 x 13" 150 78 73 68  ADD
  S-11759    12 x 12" 150 95 90 84  ADD
  S-1561    12 x 15" 150 114 107 100  ADD
  S-3957    15 x 18" 75 84 78 73  ADD
  S-3958    18 x 24" 75 103 95 90  ADD
  S-8354    24 x 24" 50 84 78 73  ADD
  S-11760    24 x 36" 50 114 107 100  ADD
  S-14702    36 x 36" 30 107 98 92  ADD
 

 

11/23/2026 08:17:14 AM; D CNWEB23