Heavy Duty Edge Protectors

Avoid costly damage to products in shipment or in storage.
  • Use with strapping on skids over 2,500 lbs.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Cut to size with Edge Protector Cutter.

HEAVY DUTY EDGE PROTECTORS

MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
CTN.
APPROX.
WT./CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
  S-15206 2 x 2" 12" .225 120 36 lbs.  $105 $97 $91  ADD
  S-15207 24" 60 32 lbs.  105 97 91  ADD

S-21275 30" 65 49 lbs.  158 151 142  ADD
  S-3859 36" 70 60 lbs.  218 205 191  ADD
  S-15208 40" 55 51 lbs.  160 151 138  ADD
  S-3860 48" 55 61 lbs.  229 210 200  ADD
  S-14335 60" 40 61 lbs.  160 151 139  ADD
  S-15209 72" 30 48 lbs.  154 143 134  ADD
  S-15210 2 1/2 x 2 1/2" 30" .225 60 53 lbs.  158 149 137  ADD
  S-3220 36" 55 63 lbs.  187 176 160  ADD
  S-3221 40" 45 56 lbs.  163 154 142  ADD
  S-3222 48" 35 54 lbs.  158 149 138  ADD
  S-14336 60" 25 41 lbs.  138 130 119  ADD
  S-14337 72" 30 60 lbs.  171 162 153  ADD
▪ S-14338 96" 330 1,003 lbs.  1/2 skid bulk shpd. $1,524  ADD
  S-3526 3 x 3" 12" .225 120 55 lbs.  143 137 125  ADD
  S-3527 18" 60 40 lbs.  109 103 96  ADD
  S-3225 24" 60 55 lbs.  143 137 125  ADD
  S-1280 30" 55 67 lbs.  171 162 153  ADD

S-21276 32" 55 71 lbs.  184 171 162  ADD
  S-791 36" 55 70 lbs.  200 190 177  ADD
  S-709 40" 45 71 lbs.  187 176 162  ADD
  S-3251 42" 40 68 lbs.  177 163 154  ADD
  S-792 48" 35 64 lbs.  177 163 154  ADD
  S-2280 60" 25 50 lbs.  154 149 138  ADD
  S-2281 72" 20 51 lbs.  149 138 127  ADD
▪ S-13081 96" 275 810 lbs.  1/2 skid bulk shpd. $1,546  ADD
 

          ▪ SHIPS VIA MOTOR FREIGHT

HEAVY DUTY EDGE PROTECTOR SKID LOTS – SAVE UP TO 60%

MODEL
NO.
SIZE LENGTH THICK-
NESS
BOARDS/
SKID
APPROX.
WT./SKID
SKID LOT
PRICE
ADD TO
CART
  S-15206S 2 x 2" 12" .225 3,080 810 lbs.  $1,433            ADD
  S-15207S 24" 1,540 803 lbs.  1,349            ADD

S-21275S 30" 1,540 1,170 lbs.  1,686            ADD
  S-3859S 36" 1,540 1,430 lbs.  2,024            ADD
  S-15208S 40" 1,540 1,496 lbs.  2,248            ADD
  S-3860S 48" 1,540 1,904 lbs.  2,695            ADD
  S-14335S 60" 1,540 2,020 lbs.  3,371            ADD
  S-15209S 72" 770 1,359 lbs.  2,024            ADD
  S-15210S 2 1/2 x 2 1/2" 30" .225 1,320 1,239 lbs.  1,757            ADD
  S-3220S 36" 1,320 1,464 lbs.  2,107            ADD
  S-3221S 40" 1,320 1,625 lbs.  2,342            ADD
  S-3222S 48" 1,320 1,923 lbs.  2,810            ADD
  S-14336S 60" 1,320 2,221 lbs.  3,512            ADD
  S-14337S 72" 660 1,343 lbs.  2,107            ADD
  S-14338S 96" 660 2,006 lbs.  2,810            ADD
  S-3526S 3 x 3" 12" .225 2,200 990 lbs.  1,457            ADD
  S-3527S 18" 2,200 1,490 lbs.  2,167            ADD
  S-3225S 24" 1,100 1,100 lbs.  1,433            ADD
  S-1280S 30" 1,100 1,240 lbs.  1,790            ADD

S-21276S 32" 1,100 1,320 lbs.  1,910            ADD
  S-791S 36" 1,100 1,431 lbs.  2,149            ADD
  S-709S 40" 1,100 1,638 lbs.  2,386            ADD
  S-3251S 42" 1,100 1,733 lbs.  2,506            ADD
  S-792S 48" 1,100 2,263 lbs.  2,863            ADD
  S-2280S 60" 1,100 2,281 lbs.  3,580            ADD
  S-2281S 72" 550 1,520 lbs.  2,149            ADD
  S-13081S 96" 550 1,980 lbs.  2,863            ADD
SHIPS VIA MOTOR FREIGHT

11/13/2026 12:56:52 PM; D CNWEB25