Reverse Tuck Cartons

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.

KRAFT REVERSE TUCK CARTONS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-9890 1 1/2 x 1 1/2 x 2" .024 500 9 $94 $86 $80  ADD
S-14206 1 1/2 x 1 1/2 x 3" .024 500 11 96 90 84  ADD
S-7364 1 1/2 x 1 1/2 x 4" .024 500 13 99 94 86  ADD
S-21070 1 1/2 x 1 1/2 x 5" .024 500 15 103 96 90  ADD
S-18291 2 x 1 1/4 x 3" .024 500 12 103 95 88  ADD
S-9887 2 x 2 x 2" .024 500 14 104 96 90  ADD
S-7365 2 x 2 x 3" .024 500 15 108 102 94  ADD
S-7366 2 x 2 x 4" .024 500 18 119 107 96  ADD
S-18938 2 x 2 x 5" .024 500 19 133 124 111  ADD
S-15132 2 x 2 x 6" .024 500 24 137 126 116  ADD
S-7367 2 x 2 x 7" .036 500 38 146 137 125  ADD
S-18939 2 x 2 x 9" .036 500 44 180 168 155  ADD
S-18292 2 1/2 x 2 1/2 x 8" .036 500 49 189 176 164  ADD
S-21071 3 x 2 x 3" .036 500 27 153 142 132  ADD
S-18293 3 x 2 x 4" .036 500 30 155 146 134  ADD
S-20407 3 x 2 x 5 1/4" .036 500 37 160 150 139  ADD
S-9888 3 x 3 x 3" .036 500 40 164 153 141  ADD
S-7368 3 x 3 x 4" .036 500 42 168 156 146  ADD
S-16329 3 x 3 x 5" .036 250 25 92 88 81  ADD
S-7369 3 x 3 x 6" .036 250 27 95 90 84  ADD
S-18294 3 x 3 x 10" .036 250 36 113 108 103  ADD
S-18295 4 x 2 1/2 x 6 1/4" .036 250 28 98 94 86  ADD
S-7370 4 x 4 x 4" .036 250 32 108 102 95  ADD
S-18296 4 x 4 x 5" .036 250 35 116 107 102  ADD
S-7371 4 x 4 x 6" .036 250 40 124 116 107  ADD
S-16330 4 x 4 x 8" .036 250 44 142 134 126  ADD
S-8395 5 x 5 x 5" .036 250 53 190 177 165  ADD
S-8396 6 x 4 x 4" .036 250 44 155 149 137  ADD
S-15133 6 x 4 x 6" .036 250 48 193 181 168  ADD
S-15134 8 x 3 x 8" .036 250 58 198 185 175  ADD
S-8397 8 x 4 x 4" .036 250 52 185 176 164  ADD
S-15135 9 x 7 x 4" .036 150 49 180 171 159  ADD

WHITE REVERSE TUCK CARTONS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-18937 1 1/2 x 1 1/2 x 3" .024 500 11 $108 $103 $96  ADD
S-21072 1 1/2 x 1 1/2 x 4" .024 500 15 113 107 102  ADD
S-18297 2 x 2 x 4" .024 500 19 133 124 111  ADD
S-18298 3 x 3 x 4" .024 500 33 184 173 160  ADD
S-18299 3 x 3 x 6" .024 250 21 106 99 94  ADD
S-18300 4 x 4 x 4" .024 250 25 121 111 106  ADD
S-18301 4 x 4 x 6" .024 250 31 137 128 120  ADD
10/26/2026 02:38:53 PM; D CNWEB25