Mini Pak'r™ Air Cushioning

Simple, efficient and easy to use. Recommended for businesses shipping up to 150 packages per day.
  • Automatically selects film setting for void fill, wrapping, cushioning.
  • Fast. Makes 25 feet of void fill per minute.
  • Perforated for easy tear-off.
  • Space saving, compact. Well worth
    the initial one-time cost.
  • S-19536 – 2x wider than standard
    large bubble quilt.
  • View video.
    Air Pillows
    Shown with H-3933 Support Arm

MINI PAK'R™ MACHINE – UL Listed

1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
ADD TO
CART
 H-1604 Mini Pak'r™ Machine 14 x 13 x 12" 15 lbs. $2,031      ADD
 H-3933 Wide Roll Support Arm Kit
for S-19536 24" Film Roll
33 x 5 x 7"   8 lbs. 324  ADD

LOW DENSITY AIR CUSHIONING FILM

MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-12881 Air Pillows Blocking, Bracing
and Void Fill
8 x 4" 1.2 8" x 1,066' 2 N/A 132 130  ADD
  S-12882 8 x 8"  ADD
S-12883 Small Bubble Quilt Wrapping,
Cushioning and
Interleaving
1/2 x 6 x 12" 1.8 16" x 656' 1 $183 181 178  ADD
S-12884 Large Bubble Quilt 1 1/4 x 6 x 12" 16" x 656'  ADD
  S-19536*

Large Bubble Quilt

1 1/4 x 6 x 24"

1.2

29" x 640' 172 169 163  ADD
S-12885 Double Cushion Pillow Heavy Duty
Void Fill
and Bracing
Two – 6 x 7"

1.8

16" x 656'

1

183 181 178  ADD
S-15959 Supertube Four – 2 1/2 x 7"  ADD
* Requires Support Arm Kit SOLD IN CARTON QUANTITIES
11/17/2026 10:21:20 AM; D CNWEB3