Uline Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.

4 MIL ULINE HEAVY DUTY PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-13550 42 x 36 x 51" 42 x 42 x 72" 25 42 $178 $159 $145  ADD
  S-13551 42 x 36 x 75" 42 x 42 x 96" 49 238 218 200  ADD
  S-11101 42 x 36 x 62" 44 x 36 x 80" 43 193 165 155  ADD
  S-13552 42 x 42 x 51" 46 x 42 x 72" 43 185 173 156  ADD
  S-13553 48 x 40 x 27" 48 x 42 x 48" 46 127 117 105  ADD
  S-13554 48 x 40 x 45" 48 x 42 x 66" 25 42 177 160 149  ADD
  S-12525 48 x 40 x 49" 48 x 46 x 72" 52 230 212 197  ADD
  S-11102 48 x 40 x 73" 48 x 46 x 96" 61 253 225 212  ADD
  S-13555 48 x 42 x 48" 48 x 48 x 72" 46 204 183 173  ADD
  S-13556 48 x 40 x 72" 48 x 48 x 96" 53 276 248 234  ADD
  S-13557 48 x 48 x 48" 51 x 49 x 73" 25 48 216 197 180  ADD
▪ S-23215 48 x 48 x 60" 51 x 49 x 85" 57 238 222 204  ADD
  S-8355 48 x 48 x 72" 51 x 49 x 97" 65 276 253 225  ADD
  S-8356 48 x 40 x 72" 52 x 48 x 96" 64 273 249 224  ADD
  S-11103 48 x 40 x 50" 54 x 44 x 72" 48 202 177 164  ADD
  S-8357 48 x 48 x 34" 54 x 52 x 60" 25 43 183 159 148  ADD
  S-8358 48 x 40 x 52" 55 x 45 x 75" 50 214 185 174  ADD
▪ S-11104 58 x 41 x 73" 58 x 46 x 96" 75 284 248 229  ADD
▪ S-8359 64 x 64 x 49" 68 x 65 x 82" 73 305 269 248  ADD
   

▪ SHIPS VIA MOTOR FREIGHT
11/10/2026 10:59:24 AM; D CNWEB3