Uline Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Precut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.

1 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-12479   36 x 24 x 51"   36 x 27 x 65" 100 34 $133 $117 $107  ADD
  S-12480   48 x 36 x 80"   48 x 40 x 100" 100 63 272 248 224  ADD
  S-13538   48 x 40 x 27"   48 x 42 x 48" 150 46 197 178 160  ADD
  S-13539   48 x 40 x 45"   48 x 42 x 66" 150 52 268 246 226  ADD
  S-12481   48 x 40 x 49"   48 x 46 x 72" 100 50 212 189 174  ADD
S-23212   48 x 48 x 27"   48 x 48 x 48" 150 49 204 185 170  ADD
  S-13540   48 x 40 x 72"   48 x 48 x 96" 100 58 276 256 233  ADD
  S-13541   48 x 48 x 51"   51 x 48 x 75" 100 53 225 202 189  ADD
  S-12482   48 x 42 x 74"   54 x 44 x 96" 100 68 289 263 234  ADD
  S-13542   48 x 48 x 34"   54 x 52 x 60" 100 59 189 174 159  ADD
 

2 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-11091   24 x 24 x 58"   32 x 28 x 72" 100 63 $272 $256 $246  ADD
  S-6646   36 x 24 x 31"   36 x 24 x 43" 100 36 185 172 157  ADD
  S-7538   36 x 24 x 60"   40 x 24 x 72" 50 36 135 121 109  ADD
  S-5357   36 x 24 x 40"   41 x 31 x 56" 50 33 120 104 97  ADD
  S-7539   36 x 24 x 56"   42 x 32 x 72" 50 37 152 140 124  ADD
  S-13543   42 x 36 x 51"   42 x 42 x 72" 50 40 174 157 144  ADD
  S-13544   42 x 36 x 75"   42 x 42 x 96" 50 47 230 205 189  ADD
  S-12483   42 x 36 x 78"   44 x 36 x 96" 50 57 222 194 178  ADD
  S-7540   42 x 36 x 47"   46 x 36 x 65" 50 37 152 140 124  ADD
  S-7519   42 x 40 x 58"   46 x 44 x 80" 50 49 206 184 172  ADD
  S-6566   48 x 36 x 54"   48 x 36 x 72" 50 41 185 172 150  ADD
  S-11092   48 x 36 x 62"   48 x 36 x 80" 50 52 201 183 166  ADD
  S-5842   48 x 36 x 80"   48 x 40 x 100" 50 66 217 196 183  ADD
  S-13545   48 x 40 x 27"   48 x 42 x 48" 75 41 193 174 156  ADD
  S-5358   48 x 40 x 45"   48 x 42 x 66" 50 46 201 180 164  ADD
  S-6700   48 x 40 x 49"   48 x 46 x 72" 50 49 224 204 189  ADD
  S-11106   48 x 40 x 73"   48 x 46 x 96" 50 68 248 226 216  ADD
  S-13546   48 x 42 x 48"   48 x 48 x 72" 50 50 238 224 205  ADD
  S-13547   48 x 40 x 72"   48 x 48 x 96" 50 58 265 246 230  ADD
  S-12485   48 x 48 x 48"   51 x 49 x 73" 50 55 246 214 202  ADD
  S-11093   48 x 48 x 60"   51 x 49 x 85" 50 60 265 226 218  ADD
  S-23214   48 x 48 x 72"   51 x 49 x 97" 50 58 281 263 246  ADD
  S-12484   48 x 40 x 74"   52 x 44 x 96" 50 68 237 214 197  ADD
  S-6701   48 x 40 x 72"   52 x 48 x 96" 50 69 240 217 201  ADD
▪ S-23213   48 x 40 x 72"   52 x 48 x 108" 50 71 289 272 256  ADD
  S-13548   48 x 40 x 38"   54 x 44 x 60" 50 51 174 157 144  ADD
  S-6567   48 x 40 x 50"   54 x 44 x 72" 50 55 228 212 193  ADD
  S-7520   48 x 42 x 74"   54 x 44 x 96" 50 69 269 242 218  ADD
▪ S-14473   48 x 40 x 98"   54 x 44 x 120" 50 83 342 308 276  ADD
  S-5359   48 x 40 x 54"   58 x 43 x 76" 50 60 256 218 208  ADD
▪ S-11094   58 x 41 x 73"   58 x 46 x 96" 50 78 291 263 252  ADD
  S-11095   58 x 41 x 66"   58 x 48 x 90" 50 68 276 253 229  ADD
▪ S-5115   64 x 64 x 49"   68 x 65 x 82" 50 73 380 345 308  ADD
      ▪ SHIPS VIA MOTOR FREIGHT

3 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-3289   24 x 24 x 36"   26 x 24 x 48" 50 25 $101 $90 $83  ADD
  S-11096   24 x 24 x 35"   30 x 26 x 48" 50 32 121 111 100  ADD
  S-6568   36 x 24 x 38"   36 x 28 x 52" 50 38 141 127 114  ADD
  S-2757   48 x 34 x 43"   48 x 34 x 60" 50 53 226 205 183  ADD
  S-2762   48 x 36 x 54"   48 x 36 x 72" 50 67 276 252 225  ADD
▪ S-11097   48 x 36 x 52"   48 x 40 x 72" 50 72 294 265 240  ADD
  S-6569   48 x 40 x 27"   48 x 42 x 48" 50 46 225 202 181  ADD
  S-7521   48 x 40 x 45"   48 x 42 x 66" 50 61 254 226 205  ADD
▪ S-7522   48 x 42 x 48"   48 x 48 x 72" 50 75 297 268 238  ADD
▪ S-8365   48 x 42 x 60"   48 x 48 x 84" 50 81 322 294 262  ADD
▪ S-8366   48 x 42 x 78"   48 x 48 x 102" 50 98 405 366 338  ADD
▪ S-5843   48 x 40 x 63"   50 x 46 x 86" 50 82 356 330 305  ADD
▪ S-11098   48 x 48 x 48"   51 x 49 x 73" 50 80 315 284 262  ADD
▪ S-3291   48 x 48 x 60"   51 x 49 x 85" 50 87 373 337 298  ADD
▪ S-3292   48 x 48 x 72"   51 x 49 x 97" 50 100 422 382 341  ADD
▪ S-5113   48 x 40 x 66"   52 x 44 x 90" 50 87 363 329 293  ADD
▪ S-3541   48 x 40 x 74"   52 x 44 x 96" 50 94 384 349 306  ADD
  S-3540   48 x 48 x 36"   52 x 48 x 60" 50 60 278 252 225  ADD
▪ S-2059   48 x 48 x 49"   52 x 48 x 73" 50 69 319 289 265  ADD
▪ S-2060   48 x 48 x 64"   52 x 48 x 88" 50 90 377 341 302  ADD
▪ S-12486   48 x 48 x 106"   52 x 48 x 130" 35 96 426 386 343  ADD
▪ S-3290   48 x 40 x 50"   54 x 44 x 72" 50 71 305 274 246  ADD
▪ S-11099   48 x 42 x 74"   54 x 44 x 96" 50 105 413 366 341  ADD
▪ S-8367   48 x 40 x 60"   58 x 40 x 80" 50 86 338 297 272  ADD
▪ S-8368   48 x 40 x 65"   60 x 40 x 85" 50 85 361 321 291  ADD
▪ S-3293   64 x 64 x 54"   68 x 65 x 87" 50 117 563 521 491  ADD
▪ S-5114   48 x 42 x 40"   70 x 44 x 62" 50 72 308 274 256  ADD
▪ S-11100   48 x 42 x 33"   72 x 42 x 54" 50 73 284 256 229  ADD
 

  ▪ SHIPS VIA MOTOR FREIGHT
11/02/2026 05:48:19 AM; D CNWEB5