Fans and HVAC
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
3M Electrical Tape
>
3M 51 Scotchrap™ Corrosion Protection Tape
3M 51 Scotchrap
™
Corrosion Protection Tape
ALL WEATHER
Extra thick. Protects metal conduits and buried pipes from rocks and debris.
Rated for solid dielectric insulated cables up to 20,000V.
Normal service temperature range -48°C to 80°C (-55°F to 175°F) .
Excellent UV and moisture resistance.
Black PVC backing with high-tack rubber adhesive.
3M 51 SCOTCHRAP
CORROSION PROTECTION TAPE –
40 lb. Tensile Strength
MODEL
NO.
COLOR
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
2
4+
S-20338
Black
2"
x
100 ft.
20
12
$100
$97
$94
roll(s)
ADD
S-20339
4"
x
100 ft.
4
194
188
181
roll(s)
ADD
SHIPS NEXT DAY FROM ULINE TORONTO
< Back to Mobile Site
05/30/2026 12:24:34 PM; D
CNWEB4
close