3M 4947F VHB™ Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to truck and trailer bodies and metal sheds.
  • Temperature range is -40° to 93°C (-40° to
    200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4947F VHB™ ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-16406 3/4" x 36 yds. 85 lbs. 45 3 $301 $294 $289 roll(s) ADD
 S-16407 1" x 36 yds. 9 382 371 360 roll(s) ADD
SHIPS NEXT DAY FROM ULINE TORONTO
10/16/2026 03:53:45 AM; D CNWEB3